missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences NMR brush, for cleaning NMR tubes

Stubborn soiling and deposits in NMR tubes can be removed with the NMR brush.

Brand:  DWK Life Sciences 290740059

3.55 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.



Additional Details : Weight : 0.00200kg

Product Code. 16454944

  • 4.15 € / Each
Estimated Shipment: 10-06-2024
to see stock.
Add to basket

Description

Description

Nuclear magnetic resonance spectroscopy (NMR-spectroscopy) is a spectroscopic method to elucidate the structure of molecules and compounds. Due to electronic interactions of single atoms with the neighbouring atoms, structural conclusions can be drawn. In addition to structure elucidation, the concentration and dynamics of molecules can be determined with this method. This analytical method requires very precise tubes with a constant diameter, a uniform wall thickness and excellent straightness across the entire tube. Deposits and contamination in NMR tubes can be dissolved with the help of the NMR brush. Subsequent cleaning with a suitable solvent completely acidifies the NMR tube.

  • Due to the accuracy of fit, the bristles rest against the inner wall of the glass and an optimal cleaning process is possible.
Specifications

Specifications

Nylon
Curved
Cleaning
250 mm
Stainless Steel
Autoclavable
Cleaning
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers