missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Overhead Stirrer Achiever 5000
Reliable Overhead Stirrers with Excellent Performance for Everyday Use
1110.00 € - 2150.00 €
Specifications
Display | LED |
---|---|
Voltage | 115/230 VAC |
Wattage | 190.000 w |
Diameter (Metric) Shaft | Up to 8.5 mm |
Height (Metric) | 30.100 cm |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
17044217
|
OHAUS™
30586763 |
e-A51ST020 |
1110.00 €
1 unit |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17054217
|
OHAUS™
30586764 |
e-A51ST040 |
1190.00 €
1 unit |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17064217
|
OHAUS™
30586765 |
e-A51ST060 |
1350.00 €
1 unit |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17074217
|
OHAUS™
30586766 |
e-A51ST100 |
1870.00 €
1 unit |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17084217
|
OHAUS™
30586767 |
e-A51ST200 |
2150.00 €
1 unit |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
Description
- Powerful mixing and constant speed is assured with the brushless motor and torque compensation technology - delivering accurate, controlled stirring of viscous liquids with quiet operation
- Simplify set up with the Keyless Chuck - no tools required. Change shafts quickly and easily with one handed operation. This unique design will save time and effort for everyone in the lab.
- Designed for safety. The lock button prevents accidental speed changes and the motor's overload sensing technology simply shuts off stirring before an overload condition occurs to protect the sample.
Specifications
LED | |
190.000 w | |
30.100 cm | |
39.200 cm | |
1 to 13 mm | |
Sealed Aluminum Housing with IP54 Ingress Protection Rating | |
41°F to 104°F, 80%RH, non-condensing |
115/230 VAC | |
Up to 8.5 mm | |
3.50 in. | |
cNemkous | |
Stirring, Dissolving, Dispersion, Emulsification and Homogenization in The Food and Beverage, Cosmetic, Paint/Coatings, Pharmaceutical, Chemical, Glue/Adhesive, Plastics/Polymer and Cement/Construction Industries. Used for Pilot Scale in Manufacturing. | |
IP54 | |
5°C to 40°C, 80%RH, non-condensing |