missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RW 20 Overhead Digital Stirrer
A robust, slimline, ergonomic stirrer with a digital display.
Brand: IKA™ 0003593002
1382.25 EUR valid until 2024-12-31
Use promo code "21913" to get your promotional price.
Code : 50
Additional Details : Weight : 3.10000kg
Description
- With constant power-drive
- Two speed ranges for universal use from 60 to 2000 min
- Push-through agitator shafts (only when stationary)
- IP protection class according to DIN EN 60529: IP 20
- Supplied with chuck key and extension arm
Specifications
60 to 2000 rpm | |
Digital | |
70 w | |
88 mm | |
50/60 Hz | |
150 Ncm |
20 L | |
230 V | |
294 mm | |
230V, 50/60Hz, 70w | |
5°C to 40°C | |
10,000 mPas |