missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Streptomycin Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
35.55 € - 60.40 €
Specifications
Antimicrobial Agents | Streptomycin |
---|---|
Description | Oxoid Streptomycin Antimicrobial Susceptibility Discs |
Antibiotic Code | S |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
Código de producto | Marca | Description | Concentration | Precio | Cantidad y disponibilidad | ||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Description | Concentration | Precio | Cantidad y disponibilidad | ||||
10219732
|
Thermo Scientific™
CT0047B |
Oxoid Streptomycin Antimicrobial Susceptibility Discs | 10µg |
60.40 €
Pack of 250 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
10780714
|
Thermo Scientific™
CT0048B |
Oxoid Streptomycin Antimicrobial Susceptibility Discs | 25μg |
35.55 €
Pack of 250 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
11993822
|
Thermo Scientific™
CT1897B |
Oxoid Streptomycin Antimicrobial Susceptibility Discs | 300µg |
35.55 €
Pack of 250 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
Descripción
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Streptomycin Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Especificaciones
Streptomycin | |
S | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Oxoid Streptomycin Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |