missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Pheos S 9192 Safety Spectacles
10.73 EUR valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Anthracite, Gray
Description
- Modern look
- All-round protection
- Large field of vision
- Ventilation thanks to integrated uvex climazone temple concept
Specifications
Certifications/Compliance | EN 166 (personal eye protection) and EN 170 (UV filters) |
Lens Coating | Anti-fog, Chemical-resistant, Scratch-resistant |
Color | Anthracite, Gray |
Filter Type | 2C |
Lens Tint | Clear |
No. per Pack | 10/Pk. |
Size | Small |
Temple Style | Soft temples |
Transmittance Value | 0.91 |
Wavelength | Up to 400 nm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'