missing translation for 'onlineSavingsMsg'
Learn More

New Pig 4-in-1 Absorbent Mat Rolls in Dispenser Box

This versatile mat roll can also be used as a pad, sock or wiper

Brand:  New Pig MAT284

Encompass_Preferred

Product Code. 12903645

  • 85.23 € / Each
Estimated Shipment: 17-09-2024
to see stock.
Add to basket
This item is not returnable. View return policy

Description

Description

  • Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
  • Dispenser box makes mat easy to access, carry and store while protecting contents from dirt and moisture
  • Rolls are perforated every 25.4cm (10 in.); easy to tear to size
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind

Specifications

Specifications

Gray
34.8 L
PIG™ 4-in-1™ Absorbent Mat Roll
80 ft. x 16 in. (24.4 m x 40.6 cm)
24.4 m
40.6 cm
4.53 kg
9.2 gal.
Polypropylene
Absorbs oils, coolants, solvents and water
80 ft.
16 in.
10 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers