missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plain Plunger Head For PTFE Tissue Grinder
Use with glass vessel for homogenizing tissue material. The plain plunger for PTFE tissue grinder is made from pure PTFE.
14.95 € - 31.05 €
Specifications
Quantity | 1 Each |
---|---|
Autoclavable | Yes (individually) |
Color | White |
Material | Stainless Steel Shaft with PTFE Plunger Head |
Product Type | Tissue Grinder Homogenizer |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10709382
|
Fisherbrand™
|
2 mL | 230mm |
15.35 €
Each |
In Stock
Log in to see stock. |
||||
10586062
|
Fisherbrand™
|
5 mL | 235mm |
14.95 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
10177701
|
Fisherbrand™
|
10 mL | 270mm |
15.50 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
10015941
|
Fisherbrand™
|
15 mL | 270mm |
19.95 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
10025941
|
Fisherbrand™
|
30 mL | 270mm |
24.55 €
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
10025951
|
Fisherbrand™
|
50 mL | 270mm |
31.05 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
Description
Stainless steel shaft with PTFE plunger head- Ultra pure, no contamination
- Standard clearance 0.15 to 0.25mm
- Volumes stated are working volumes with the plunger in place
Specifications
1 Each | |
White | |
Tissue Grinder Homogenizer | |
Tissue Grinder / Homogeniser, Glass Vessel |
Yes (individually) | |
Stainless Steel Shaft with PTFE Plunger Head | |
Particle size reduction |