missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Plastic Spectacle Dispenser
65.80 EUR valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Dimensions (L x W x H):
7 x 20 x 56cm
Specifications
Height (Metric) | 56 cm |
Width (Metric) | 20 cm |
Description | Spectacle Dispenser |
Depth (Metric) | 7 cm |
Product Type | Eyewear Dispenser |
Dimensions (L x W x H) | 7 x 20 x 56cm |
No. per Pack | 1 Ea. |
Material | Plastic |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'