missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Micro Tube Rack
Store 1.5 to 2.0 mL microtubes in color-coded racks. Polypropylene Micro Tube Rack stores up to 80 screw-top vials for benchtop use, storage or transport of samples. Color-coded racks feature molded-in coordinates and handles for easy handling. Autoclavable and suitable for freezing.
41.90 € - 49.45 €
Specifications
Product Type | Microtube Rack |
---|---|
Closure Included | No |
Array | 5 x 16 |
Autoclavable | Autoclavable |
Holds | Microtubes (1.5 to 2 mL) |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11728084
|
Fisherbrand™
|
Assorted |
49.45 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11968074
|
Fisherbrand™
|
Blue |
49.40 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11978074
|
Fisherbrand™
|
Green |
43.90 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11720344
|
Fisherbrand™
|
Natural |
49.40 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11908084
|
Fisherbrand™
|
Orange |
43.90 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11988074
|
Fisherbrand™
|
Pink |
49.40 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11918084
|
Fisherbrand™
|
Red |
41.90 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11998074
|
Fisherbrand™
|
Yellow |
43.90 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
Popular fraction-collector-plate style rack- Holds 80 screw-cap microtubes or cryogenic vials in 1 mm diameter wells
- Stores 1.5 to 2.0 mL tubes in compact arrangement (5 x 16 array)
- Color coded to easily identify specific laboratory procedures or individual technicians
- Molded-in coordinates for easy sample organization and location
- Constructed of sturdy polypropylene with molded handles for easy handling
- Autoclavable and suitable for freezing
Specifications
Microtube Rack | |
5 x 16 | |
Microtubes (1.5 to 2 mL) | |
80 | |
None | |
Non-sterile | |
Microcentrifuge Tube | |
5 Pk. | |
8.9 in. | |
2.6 in. | |
1.1 in. |
No | |
Autoclavable | |
Polypropylene | |
Rectangular | |
Yes | |
Ideal for Freezer Storage | |
5 Pk. | |
225 mm | |
67 mm | |
28 mm | |
11 mm |