Learn More
Fisherbrand™ Disposable Slide Staining Tray
Stain, rinse and dry slides on one working tray. Disposable Slide Staining Tray holds eight slides with deep wells. Rugged, economical trays provide a clean, fresh working service every time. Includes a dark lid, pour spouts and recessed handles for superior handling.
Brand: Fisherbrand™
31.12 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 46
Additional Details : Weight : 0.25020kg
Description
- Disposable trays are an economical alternative to metal slide trays.
- Reduce possible cross contamination and keep work areas neat.
- Dark lid protects slides for light-sensitive applications.
- Compact size and recessed handles for easy transport from work area to sink.
- Two convenient pour spouts for quick disposal of unwanted liquid waste.
- Dimensions: 305 x 127 x 39.5 mm
- Well capacity: 38 mL
- Color: Black
- Materials: Polypropylene and polyethylene blend
Specifications
Slide Staining Tray | |
Polypropylene, Polyethylene | |
Black | |
4 Trays, 1 Lid |
8 | |
38 mL | |
4 Trays and 1 Dark Lid | |
305 x 127 x 39.5 mm |