missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene Round Bottom Deep Well Plates
Accelerate your manual and automated work processes. Eppendorf™ Polypropylene Round Bottom Deep Well Plates combine a new well design with a sophisticated color coding system for ease of reading and orientation. Well geometry allows high speed pipetting without splashing, excellent mixing and high speed centrifugation.
181.00 € - 210.00 €
Specifications
Barcode | Includes Barcode |
---|---|
Certifications/Compliance | SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines |
Format | Standard |
Content And Storage | -86°C |
Array | 8 x 12 |
Product Code | Brand | Color | Sterility | Total Volume (Metric) Well | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Total Volume (Metric) Well | Price | Quantity & Availability | |||
10277122
|
Eppendorf™
0030501241 |
Blue | Non-sterile | 1000 μL |
181.00 €
Pack of 20 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
10700604
|
Eppendorf™
0030501349 |
Blue | Non-sterile | 2000 μL |
210.00 €
Pack of 20 |
|
|||
10267122
|
Eppendorf™
0030501209 |
White | Non-sterile | 1000 μL |
181.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||
10695223
|
Eppendorf™
0030501306 |
White | Non-sterile | 2000 μL |
210.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||
Description
- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR inhibitor (PCR clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode
- Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines
Specifications
Includes Barcode | |
Standard | |
8 x 12 | |
Polypropylene | |
Non-sterile | |
Sample storage and preparation, bacteria and yeast cultivation, DNA and RNA isolation with high throughput |
SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines | |
-86°C | |
Autoclavable | |
96 | |
Yes | |
20/Pk. |