missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences PTFE Key with Thread, with three part retaining device
For use with polished DURAN™ disposable taps.
7.21 € - 438.00 €
Specifications
Material | PTFE |
---|---|
Autoclavable | No |
For Use With (Application) | For use with polished DURAN™ one-way taps |
Product Code | Brand | Closure Size | Plug Bore | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Plug Bore | Price | Quantity & Availability | ||||
15931561
|
DWK Life Sciences
286219809 |
12.5 NS | 2 mm |
399.00 €
Pack of 50 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
15864618
|
DWK Life Sciences
286220201 |
12.5 NS | 2.5 mm |
399.00 €
Pack of 50 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
12858041
|
DWK Life Sciences
286220407 |
14.5 NS | 2.5 mm |
428.00 €
Pack of 50 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
15884618
|
DWK Life Sciences
286221403 |
24 NS | 8 mm |
285.00 €
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
12868041
|
DWK Life Sciences
286220801 |
18.8 NS | 4 mm |
329.00 €
Pack of 25 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
15951561
|
DWK Life Sciences
286221206 |
21.5 NS | 6 mm |
173.00 €
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
15874618
|
DWK Life Sciences
286221009 |
18.8 NS | 6 mm |
329.00 €
Pack of 25 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
15894618
|
DWK Life Sciences
286221609 |
29.2 NS | 10 mm |
438.00 €
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10448572
|
DWK Life Sciences
286220604 |
14.5 NS | 4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Disposable PTFE valve plugs in combination with the polished DURAN™ disposable valve represent a grease-free alternative. The 3-part tap safety device is already included in the scope of delivery.
- Made of PTFE with thread and 3-part valve locking device
- For use with polished DURAN™ one-way taps
- Grease-free working
Specifications
PTFE | |
No | |
For use with polished DURAN™ one-way taps |