Learn More
Pyrex™ PTFE Screwthread Connector
Attaches easily to glassware with flexible tubing. Pyrex™ PTFE Screwthread Connectors are ideal for connections in contact with aggressive liquids or chemical vapours.
Brand: Pyrex™ 4510/04
111.74 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 0.09540kg
Description
Attaches easily to glassware with flexible tubing. Pyrex™ PTFE Screwthread Connectors are ideal for connections in contact with aggressive liquids or chemical vapours.
- For use with glassware manufactured by SciLabware Ltd having 13mm screwthread inlets and outlets
- Allows 9mm bore rubber hose and flexible tubing to be attached to the glassware easily and safely
- PTFE protected 'O' rings for use up to 200°C
- High chemical resistance
Specifications
Tubing Connector | |
9mm bore | |
200°C |
PTFE | |
Flexible |