Learn More
Thermo Scientific™ Reacti-Vap™ Evaporator PTFE-Coated Needles
Use these needles to deliver gas and evaporate samples on the Thermo Scientific™ Reacti-Vap™ Evaporator.
198.17 € - 209.37 €
Specifications
Material | PTFE-coated |
---|---|
Description | 9 Pack |
Needle Gauge | 19 G |
Product Type | Syringe Needle |
For Use With (Equipment) | Reacti-Vap Evaporators |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
11507490
|
Thermo Scientific™
TS-18784 |
4in. |
198.17 €
Pack of 9 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11517490
|
Thermo Scientific™
TS-18786 |
6in. |
209.37 €
Pack of 9 |
Estimated Shipment: 17-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Use Thermo Scientific™ Reacti-Vap™ PTFE-Coated Needles to deliver gas and evaporate samples on Reacti-Vap Evaporators. These blunt-ended, 19-gauge, stainless steel needles reduce cross-contamination and corrosion when evaporating solvents that contain strong acids. The needles were specifically designed for Reacti-Vap Evaporators.
Specifications
PTFE-coated | |
19 G | |
Reacti-Vap Evaporators |
9 Pack | |
Syringe Needle |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.