missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Research™ plus, Mechanical Single-Channel Pipettes
Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.
321.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Number of Channels | 1 |
Product Line | Research™ Plus™ |
Type | Single-Channel Adjustable Volume Pipettes |
Display | Digital |
Product Code | Brand | Volume (Metric) | Color | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Includes | Price | Quantity & Availability | |||
15793439
|
Eppendorf
3123000071 |
0.5 to 5 mL | Violet | epT.I.P.S.™ Sample Bag with 10 Pipette Tips |
321.00 €
Each |
In Stock
Log in to see stock. |
|||
15763439
|
Eppendorf
3123000047 |
10 to 100 μL | Yellow | epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
321.00 €
Each |
In Stock
Log in to see stock. |
|||
15733439
|
Eppendorf
3123000012 |
0.1 to 2.5 μL | Dark Gray | epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
321.00 €
Each |
In Stock
Log in to see stock. |
|||
15783439
|
Eppendorf
3123000063 |
100 to 1000 μL | Blue | epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
321.00 €
Each |
In Stock
Log in to see stock. |
|||
15773439
|
Eppendorf
3123000055 |
20 to 200 μL | Yellow | epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
321.00 €
Each |
In Stock
Log in to see stock. |
|||
15753439
|
Eppendorf
3123000039 |
2 to 20 μL | Yellow | epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
321.00 €
Each |
In Stock
Log in to see stock. |
|||
15703449
|
Eppendorf
3123000080 |
1 to 10 mL | Turquoise Button | epT.I.P.S.™ Sample Bag with 10 Pipette Tips |
321.00 €
Each |
In Stock
Log in to see stock. |
|||
15713449
|
Eppendorf
3123000098 |
2 to 20 μL | Light Gray | epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
321.00 €
Each |
|
|||
15743439
|
Eppendorf
3123000020 |
0.5 to 10 μL | Medium Gray | epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
321.00 €
Each |
In Stock
Log in to see stock. |
|||
15723449
|
Eppendorf
3123000101 |
30 to 300 μL | Orange | epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
321.00 €
Each |
In Stock
Log in to see stock. |
|||
16262391
|
Eppendorf
3123000144 |
0.25 to 2.5 mL | Red | epT.I.P.S.™ Sample Bag with 10 Pipette Tips |
321.00 €
Each |
|
|||
Description
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejectors low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
- Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
- Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
- Has ability to be autoclaved without disassembling
Applications
- Pipetting liquids
- Mixing liquids
- Filling of plates, gels, and reaction vessels
- Phase extraction and removal of supernatants
Specifications
Autoclavable | |
Research™ Plus™ | |
Digital |
1 | |
Single-Channel Adjustable Volume Pipettes | |
Ergonomic |