missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ SafeCode Plates
Plates with SafeCode barcoding enable safe and reliable sample identification at the bench. Different types of plates available.
189.00 € - 510.00 €
Specifications
Barcode | Includes Barcode |
---|---|
Format | SBS Standard |
Product Line | Eppendorf |
Color | Clear |
Material | Polypropylene |
Product Code | Brand | Array | Product Type | Volume (Metric) Well | Well Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Product Type | Volume (Metric) Well | Well Shape | Price | Quantity & Availability | ||
17805938
|
Eppendorf™
0030113560 |
8 x 12 | PCR Plate | 250 μL | Conical Bottom (V-well) |
189.00 €
Pack of 25 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17825938
|
Eppendorf™
0030113586 |
8 x 12 | Microplate | 320 μL | Round, Conical Bottom (V-well) |
386.00 €
Pack of 80 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17855938
|
Eppendorf™
0030113543 |
8 x 12 | Deepwell Plate | 500 μL | Round Bottom (U-well) |
458.00 €
Pack of 40 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17875928
|
Eppendorf™
0030113535 |
8 x 12 | Deepwell Plate | 1000 μL | Round Bottom (U-well) |
214.00 €
Pack of 20 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17835938
|
Eppendorf™
0030113527 |
8 x 12 | Deepwell Plate | 2000 μL | Round Bottom (U-well) |
243.00 €
Pack of 20 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17845938
|
Eppendorf™
0030113578 |
16 x 24 | PCR Plate | 45 μL | Conical Bottom (V-well) |
270.00 €
Pack of 25 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17815938
|
Eppendorf™
0030113551 |
16 x 24 | Deepwell Plate | 200 μL | Round Bottom (U-well) |
510.00 €
Pack of 40 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- 3-level coding for safe sample and vessel identification
- Codes on three sides of plates for flexible reading
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes
- Additional, ID-specific information on plates available via Eppendorf™ DataPort for documentation purposes
- Direct import into eLabInventory and eLabJournal software for convenient handling
- Import to other database systems possible
- Manufactured from high-quality polypropylene for highest sample purity
Specifications
Includes Barcode | |
Eppendorf | |
Polypropylene | |
Sterile | |
PCR Ready |
SBS Standard | |
Clear | |
96 | |
Non-treated |