missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Disposable Plastic Syringes
Disposable Plastic Syringes that can be used with all syringe filter holders and 3-way valves.
49.95 € - 149.00 €
Specifications
Material | Plastic |
---|---|
For Use With (Application) | For filter holders |
Product Type | Syringe |
Disposable | Yes |
Needle Point Style | Cone |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10419891
|
Sartorius
16647----------E |
50 mL |
149.00 €
Pack of 12 |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10304431
|
Sartorius
16646----------E |
20 mL |
96.20 €
Pack of 12 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10708591
|
Sartorius
16644----------E |
5 mL |
49.95 €
Pack of 12 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10478522
|
Sartorius
16645----------E |
10 mL |
67.10 €
Pack of 12 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Male luer-lok connector
- Comes with needle
- Sterile
Specifications
Plastic | |
Syringe | |
Cone |
For filter holders | |
Yes | |
Sterile |