Learn More
Thermo Scientific™ SC100 Immersion Circulators
Maintain a temperature from 13° to 100°C with the immersion circulator, allowing you to easily tune the temperature to meet your specific application requirements.
1240.00 € - 1306.00 €
Specifications
Certifications/Compliance | CE, CSA, UL, RoHS |
---|---|
Flow Rate | 17 L/min. |
Heating Capacity | 2 kW/1.2 kW |
Max. Pressure | 300 mbar/4.35 psi |
Safety Class | 1/NFL |
Product Code | Brand | Model | Voltage | Frequency | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Voltage | Frequency | Price | Quantity & Availability | |||
16257411
|
Thermo Scientific™
1520001 |
SC100 | 230 V | 50 Hz |
1240.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
10609325
|
Thermo Scientific™
1520011 |
SC100 with clamp | 230 V | 50 Hz |
1306.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
Maintain a temperature from 13° to 100°C with the Thermo Scientific™ SC100 Immersion Calculator, one of the basic models in this generation of superior quality thermostats. Features include an enhanced digital display and easy-to-use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.
Designed for ease-of-use and energy efficient with powerful pumping and heating capacities for closed loop applications.- Self-Tuning PID controller for optimized temperature control
- 5 programmable set point temperatures
- RTA (Real Temperature Adjustment) for calibration
- Two levels of pump speed adjustment to increase flow or bath agitation
- Three languages (English, German, French)
- Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
- Acoustic and optical alarm
- Auto-Restart feature after power failure
Includes:8mm and 12mm hose barbs with clamp (–0016, -0018, –0011 only), pump plug for external circulation, 6ft. power cord.
- Warranty varies by country, please contact us for details
Specifications
CE, CSA, UL, RoHS | |
2 kW/1.2 kW | |
1/NFL | |
7.8 x 5.4 x 13.2 in. (19.9 x 13.8 x 33.6 cm) | |
19.9 cm | |
13.8 cm | |
33.6 cm | |
7.3 kg |
17 L/min. | |
300 mbar/4.35 psi | |
0.02°C | |
7.8 in. | |
5.4 in. | |
13.2 in. | |
3.3 lb. |