missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series VDL Vacuum Drying Chamber for Flammable Solvents
The VDL Series safety vacuum drying chambers ensure maximum safety when drying organic solvents. Explosion-protected unit with classification according to ATEX directive 2014/34/EU: EX II 2/3/- G IIB T3 Gb/Gc/- X.
13775.00 € - 19200.00 €
Specifications
Chamber Material | Stainless Steel |
---|---|
Temperature (Metric) | 10°C to 110°C |
Type | Vacuum Drying Oven |
Display | TFT Touch |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16699682
|
BINDER™
9630-0009 |
24 L |
13775.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
16659322
|
BINDER™
9630-0010 |
55 L |
14970.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
16666483
|
BINDER™
9630-0011 |
119 L |
19200.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
- Temperature range: +9°C above ambient temperature to +220°C
- Controller with digital display of pressure and temperature
- Program-controlled drying monitoring with automatic ventilation at end of process
- Internal data logger, measured values can be read out in open format via USB
- 1 aluminum expansion rack, can be custom-positioned
- Inert gas connection
- Universal access port DN 16 - for the introduction of external measuring devices
- Shatterproof, spring-mounted safety glass panel
- Large viewing window with option of interior lighting
- Computer interface: Ethernet
- 2 relay outputs, 24 V DC (max. 0.4 A)
Specifications
Stainless Steel | |
Vacuum Drying Oven | |
Stainless Steel | |
0 to 1100 mbar | |
50/60 Hz |
10°C to 110°C | |
TFT Touch | |
NEMA 5-20P | |
200/230 V |