missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Sport Occupational Black PU 65938 Low Shoe - Width 11
Offers first-class wearer comfort; low weight, climate-optimizes high-tech materials and ergonomic outsole
135.00 €
Specifications
Color | Black |
---|---|
Material | Textile |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Plain Toe |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17262651
|
Uvex
6593835 |
35 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17272651
|
Uvex
6593836 |
36 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17282651
|
Uvex
6593837 |
37 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17292651
|
Uvex
6593838 |
38 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17202661
|
Uvex
6593839 |
39 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17212661
|
Uvex
6593840 |
40 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17222661
|
Uvex
6593841 |
41 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17232661
|
Uvex
6593842 |
42 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17242661
|
Uvex
6593843 |
43 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17252661
|
Uvex
6593844 |
44 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17262661
|
Uvex
6593845 |
45 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17272661
|
Uvex
6593846 |
46 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17282661
|
Uvex
6593847 |
47 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17292661
|
Uvex
6593848 |
48 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17202671
|
Uvex
6593849 |
49 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17212671
|
Uvex
6593850 |
50 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17222671
|
Uvex
6593851 |
51 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
17232671
|
Uvex
6593852 |
52 |
135.00 €
1 pair |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
Description
Uvex 1 Sport Shoe 6593.8 O1 FO SRC
- Modern, ultra-lightweight and flexible O1 occupational shoe without toe cap
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6593.8
- Standard EN ISO 20347:2012 O1 FO SRC
- Sizes: 35 to 52
Specifications
Black | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Textile | |
Plain Toe | |
EN ISO 20347:2012 | |
Standard Width | |
Yes | |
O1 |