missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Lids For Test Sieve
Providing a secure closure to Fisherbrand™ Stainless Steel Test Sieves.
32.90 € - 37.95 €
Specifications
For Use With (Application) | Providing closure to test sieves |
---|---|
Quantity | 1 Each |
Type | Sieve Lid |
Material | Stainless Steel |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11507033
|
Fisherbrand™
|
200 mm |
32.90 €
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
11592573
|
Fisherbrand™
|
100 mm |
37.95 €
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Description
- Available in 100 and 200mm diameter sizes
- Conforms to BS 410: Part 1: 2000, ISO 3310: Part 1: 2000
Specifications
Providing closure to test sieves | |
1 Each | |
Sieve Lid | |
Stainless Steel |