missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Heavy-duty Disposable Nitrile Gloves
13.59 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
13.59 EUR valid until 2024-12-31
Use promo code "21912" to get your promotional price.
13.59 EUR valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Use promo code "21742" to get your promotional price.
13.59 EUR valid until 2024-12-31
Use promo code "21912" to get your promotional price.
13.59 EUR valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Offers an advanced barrier protection against contaminants
- Non-stick properties are built into the glove formulation to create a resistance to tape or adhesives
- Textured fingers ensure strong, efficient grip and maximum worker protection
- Polymer coating assures easy donning to help protect workers in fast-paced environments
- Constructed without natural rubber latex materials or powder, to help protect from allergies, skin irritation and dryness
Specifications
Certifications/Compliance | EN-374-2 Level 3, EN-374, 93/42/EEC, EN-455 Parts 1, 2 and 3, ASTM F1671 |
AQL | 0.65 |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Small |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'