Learn More
IKA™ Topolino™ Magnetic Mini-stirrer
Mixes quantities up to 250mL. IKA™ Toplino™ Magnetic Mini-stirrer has a durable, brushless motor, with continuously adjustable speed range and high magnetic connection.
Brand: IKA™ 0003368000
140.60 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 50
Additional Details : Weight : 0.52200kg
Description
- Durable, brushless motor
- Continuously adjustable speed range
- High magnetic connection
Specifications
300 to 1800 rpm | |
Polypropylene | |
100/240 V | |
37 mm | |
80 mm | |
DIN EN 60529 | |
Topolino | |
IP21 | |
Magnetic Mini Stirrer |
1 | |
250 mL | |
10 w | |
95 mm | |
50/60 Hz | |
24 Months | |
Brushless | |
5°C to 40°C | |
0.32 kg |