Learn More
Memmert™ Vacuum Oven VO
Ideal for powder and granulate drying, determination of water content for quality assurance, drying of cultures and probiotics, preservation and dehydration of food, drying of electronic components.
7670.00 € - 11500.00 €
Specifications
Chamber Material | Hermetically welded stainless steel interior of extremely corrosion-resistant stainless steel, material 1.4404 |
---|---|
Controller Type | TwinDISPLAY: adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays |
Temperature (Metric) | +20°C (at least 5°C above ambient) to +200°C |
Type | Vacuum Oven |
Display | 2 high-definition TFT-colour displays (TwinDISPLAY) |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15949406
|
Memmert™
VO29 |
29 L |
7670.00 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
15906055
|
Memmert™
VO49 |
49 L |
8660.00 €
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
15934962
|
Memmert™
VO101 |
101 L |
11500.00 €
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
Description
Powerful, gentle and turbo fast - these three words describe the Memmert vacuum oven VO.
- Model sizes: 29, 49, 101
- Temperature adjustment range: +20°C to +200°C
- Vacuum adjustment ranges: 5 to 1100 mbar
- 1 model variant: TwinDISPLAY (intuitive control)
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- Digital electronic pressure control for a speed-controlled vacuum pump
- Multi-Level-Heating & Sensing: intelligent direct heating via individually placeable thermoshelves with separate sensors guarantees short heating and process times
- Thanks to the direct contact between the heating and the load, there is practically
no heat loss, each thermoshelf can be controlled and calibrated separately - Control circuits react precisely to different loads or humidity and maintain a constant set temperature during vacuum drying
- Adjustable parameters: temperature (Celsius or Fahrenheit), vacuum, programme time, time zones
- Enormous energy saving due to stepless adjustable vacuum pump
In combination with the speed-controlled, chemically resistant vacuum pump, the VO series saves around 70% energy in ramp operation compared to an uncontrolled pump. The ultimate vacuum of up to 2 mbar enables a wide range of applications, and thanks to demand-oriented pump control and thus optimised flushing processes, the diaphragms have a significantly increased service life.
Specifications
Hermetically welded stainless steel interior of extremely corrosion-resistant stainless steel, material 1.4404 | |
+20°C (at least 5°C above ambient) to +200°C | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
AutoSAFETY: additionally integrated over- and undertemperature protection “ASF”, automatically following the setpoint value at a preset tolerance range, alarm in case of over- or undertemperature, heating is switched off in case of overtemperature, compressor in case of undertemperature | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days |
TwinDISPLAY: adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays | |
Vacuum Oven | |
Ethernet interface or USB port | |
Aluminim, material 3.3547 (ASTM B209) |