missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Versatouch™ 62-210 Series Natural Rubber Latex Immersion Gloves
missing translation for 'orderingAttributeHoverText'
Size: 9
Description
- Immersion gloves
- Chemical and liquid protection
- Supported natural rubber blue latex
- Seamless liner for greater comfort during use
- Very good abrasion and tear resistanc
- Allows contact up to 100°C
Applications:
- Food handling
- Food preparation, processing and handling
- Janitorial use
- Detergents and cleaning liquids
Spécification
Color | Blue |
Material | Latex |
Thickness (Metric) | 1.2 mm |
Series | 62-210 |
Length (Metric) | 300 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'