Learn More
IKA IKA Vortex 3 Shaker
IKA Vortex 3 Shaker suitable for short-time operation (touch function), activated by pressing shaker attachment or continuous operation.
Brand: IKA 0003340000
429.89 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 50
Additional Details : Weight : 4.32000kg
Description
- Compact design
- Wide speed range, infinitely adjustable
- Different applications, 3 interchangeable attachments and 7 inserts (e.g. microtubes, microtiter plates, Erlenmeyer flasks 250mL etc.), (order separately)
- Attachments securely click onto appliance in any position
- Special strap ensures easy handling of round/Erlenmeyer flasks
- Sturdy metal zinc die cast casing
- Short-time operation activated by pressing attachment (touch function)
- Stable at high speeds due to special feet (silicon base with ultra high vibration damping)
- Eccentric with ball bearings
- Suitable for continuous operation with low self heating thanks to self ventilation of motor
- Shaking movement: orbital
- Orbital diameter: 4mm
- Infinitely adjustable speed range: 500 - 2.500rpm
Specifications
4 mm | |
200/240 V, 100/115 V | |
50/60 Hz | |
14.9 cm | |
13.6 cm | |
12.7 cm | |
4.5 kg | |
Continuous |
0 to 2500 rpm | |
60 W | |
5.8 in. | |
5.35 in. | |
5 in. | |
9.9 lb. | |
IP 21 |