missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 30mm Puradisc™ Sterile Cellulose Acetate Syringe Filters
Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Sterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.
187.00 € - 188.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Cellulose Acetate |
Sterility | Sterile |
Filtration Area | 5.7 cm2 |
Hold up Volume (After Air Purge) | <50 μL |
Product Code | Brand | Pore Size | Color Code | Outlet Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Color Code | Outlet Style | Price | Quantity & Availability | |||
10271931
|
Cytiva
10462205 |
0.2 μm | Red | Male luer lock |
187.00 €
Pack of 50 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||
11329314
|
Cytiva
10462240 |
0.8 μm | Green | Male luer |
187.00 €
Pack of 50 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
11379314
|
Cytiva
10462260 |
1.2 μm | Orange | Male luer |
187.00 €
Pack of 50 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
10363051
|
Cytiva
10462100 |
0.45 μm | White | Male luer |
188.00 €
Pack of 50 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||
11399304
|
Cytiva
10462200 |
0.2 μm | Red | Male Luer |
188.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
Description
Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Sterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.
Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100mL- Pigment-free polypropylene
- Sterile blister pack
- Inlet and outlet Luer connectors
- Sterile option for critical applications
Specifications
Autoclavable | |
Sterile | |
<50 μL | |
Syringe Filter | |
30 mm |
Cellulose Acetate | |
5.7 cm2 | |
50 Pack | |
Up to 100 mL |