missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 15mm x 45mm Screw-Top Vials

Wheaton 15 x 45 Screw Top Vials are designed primarily for use in the Waters WISP™ 48-position and other autosamplers. The vials are manufactured from Type I borosilicate glass and packaged in shrink- wrapped trays of 100 for convenience and cleanliness

Brand:  DWK Life Sciences 224795-01

Additional Details : Weight : 5.89670kg

 View more versions of this product

Product Code. 12492741

  • 376.00 € / Pack of 1000
Estimated Shipment: 16-07-2024
to see stock.
Add to basket

Description

Description

  • Manufactured from clear and amber Type I borosilicate glass
  • Limited volume inserts available separately
Specifications

Specifications

Amber
Borosilicate Glass
1.77 in.
45 mm
13-425
15 mm
4 mL
Screw Cap
1000 Cs.
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers