missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 2 Liter B.O.D. Bottle With Glass Robotic Stopper

Glass bottle for long-term BOD analysis

Brand:  DWK Life Sciences 227580

179.87 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.



Additional Details : Weight : 1.27010kg

Product Code. 12403761

  • 193.00 € / Each
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

  • Constructed from Wheaton 33 low-extractable borosilicate glass
  • Cap/Closure Type: Stopper
  • Height: 27.2cm (10.7 in.)
  • Diameter: 12.8cm (5.04 in.)
  • Capacity: 2L (67 oz.)
  • One per case
Specifications

Specifications

ASTM E438 type I, class A
For long term BOD and ultimate BOD analysis
Robotic
10.7 in.
5.03 in.
2000 mL
Borosilicate Glass
67.62 oz.
27.2 cm
12.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers