missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 300mL Black Borosilicate BOD Bottle

  • Inhibits production of oxygen by algae

Brand:  DWK Life Sciences 227667

631.28 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.



Code : A0

Additional Details : Weight : 6.89460kg

Product Code. 11724199

  • 680.00 € / Pack of 20
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Includes: Robotic stopper and opaque black cap

Description

Description

  • Coated with black Plastisol™ to block light rays in the 4000 to 8000Å unit range
  • Dimensions: 2.875 dia. × 6 9/16 in. high (78 × 167mm)

Specifications

Specifications

300 mL
Borosilicate Glass
10.14 oz.
16.7 cm
7.3 cm
For use in marine photosynthesis projects when comparing oxygen in a light and a dark bottle
Robotic
6.6 in.
2.9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers