Learn More
Fisherbrand™ Wire Drying Rack
The Wire Drying Rack saves glassware from chips and cracks. Test tubes, beakers, flasks, and other labware can be drained and dried on the rack.
Brand: Fisherbrand™
145.60 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Additional Details : Weight : 2.60000kg
Description
- Self-standing rack
- Place on a table or near a sink
- Use hooks to hang rack on the wall
- Holds up to 90 pieces of labware
- Pin Sizes: 18 x 127 mm, and 72 x 76 mm
- Constructed of spot-welded, vinyl-coated steel wire for durability
- Polystyrene tray and back
- Easily accessible and removable bottom drainage pan
Specifications
Drip Pan | |
Not Autoclavable | |
Glassware | |
90 | |
Non-sterile | |
2/Cs | |
18.2 x 7.4 x 20.7 in. | |
18.2 in. | |
7.4 in. | |
20.7 in. | |
2.53 kg |
Wire Drying Rack | |
Black/Gray | |
Vinyl Coated Steel Wire | |
No | |
HS23243A | |
1/Pk. | |
46.2 cm | |
18.2 cm | |
52.5 cm | |
5.62 lb. |