missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wrist Motion Shakers
Designed to simulate the back and forth motion of the human wrist
1670.00 € - 1875.00 €
Specifications
Load Bearing Capacity (Metric) | 4.5 kg |
---|---|
Tilt Angle | 0 to 15° |
Electrical Requirements | 230 V, Plug Type: EU, UK, CN |
Temperature Range (Metric) | 5°C to 25°C (Cold Room Compatible) |
Holds | 8 x 500 mL/smaller Flasks |
Product Code | Brand | Timer Range | Speed Range | Display | Electrical Requirements | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Timer Range | Speed Range | Display | Electrical Requirements | Price | Quantity & Availability | ||
15534070
|
Fisherbrand™
|
No Timer | 400 rpm | No display | 230 V, Plug Type: EU, UK, CN |
1670.00 €
Each |
In Stock
Log in to see stock. |
||
15544070
|
Fisherbrand™
|
0 min. to 99:59 hr. | 50 to 450 rpm | LED display | 230 V, Plug Type: EU, UK, CN |
1875.00 €
Each |
In Stock
Log in to see stock. |
||
Description
- Adjustable 0-15° mixing angle
- Adjustable side arm clamps can accommodate up to 8 flasks (500mL or smaller)
- Load capacity of up to 10 lbs. with overload protection
- Includes Two 4-position side arm assembly
- Cold room compatible ( 5-25°C)
Specifications
4.5 kg | |
230 V, Plug Type: EU, UK, CN | |
8 x 500 mL/smaller Flasks | |
390 x 320 x 300 mm | |
8 |
0 to 15° | |
5°C to 25°C (Cold Room Compatible) | |
10 lb. | |
Two 4-Position Side Arm Assembly |