missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) wwPTFE Membrane Disc Filters
Membrane with chemical compatibility for aqueous solutions and aggressive solvents.
159.00 € - 685.00 €
Specifications
Material (Membrane) | wwPTFE |
---|---|
Sterility | Non-sterile |
Thickness (Metric) | 280 μm |
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | Price | Quantity & Availability | ||||
17134521
|
Cytiva (formerly Pall Lab)
60548 |
0.45 μm | 47 mm |
214.00 €
Pack of 50 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
17104521
|
Cytiva (formerly Pall Lab)
60539 |
0.2 μm | 47 mm |
236.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
17114521
|
Cytiva (formerly Pall Lab)
60542 |
0.2 μm | 50 mm |
242.00 €
Pack of 50 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
17124521
|
Cytiva (formerly Pall Lab)
60547 |
0.45 μm | 25 mm |
159.00 €
Pack of 50 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||||
17144521
|
Cytiva (formerly Pall Lab)
60550 |
0.45 μm | 50 mm |
282.00 €
Pack of 50 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
17154521
|
Cytiva (formerly Pall Lab)
60551 |
0.45 μm | 90 mm |
685.00 €
Pack of 75 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
17194511
|
Cytiva (formerly Pall Lab)
60538 |
0.2 μm | 25 mm |
168.00 €
Pack of 50 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
Description
- Maximum versatility
- Filters aqueous solutions or aggressive chemicals
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
wwPTFE | |
Non-sterile | |
280 μm |