Learn More
Kimberly-Clark™ WypAll™ L30 Ultra+ Wipers, 670 sheets
Use these 3-ply single-use wipers for heavy duty wiping tasks such as soaking up industrial spills, cleaning parts and components. Kimberly-Clark WypAll™ L30 Ultra+ Wipers feature Airflex™ base sheet technology.
Brand: Kimberly-Clark™ 7426
88.09 EUR valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Code : 02
Additional Details : Weight : 5.08860kg
Description
The WYPALL L30 Ultra+ is the strongest, thickest and most absorbent WYPALL wiper. White or blue 3-ply single-use wipers available in a perforated large roll which can be used with a dispensing system to help control use and reduce wastage.- 395mm roll diameter
- Sheet size 380 x 370 mm
- Ideal for use with oil or water
Specifications
L30 Ultra+ Wipers | |
Paper | |
For routine cleaning work in the industry, for the cleaning of conveyor belts, to wipe large amounts of spilled oil or grease, for cleaning of the face and hands in patients, counteracts the spread of pathogens Use with oil or water | |
3-ply |
37 cm | |
Blue | |
670 Sheets |