Learn More
1,3-Dimethyl-3,4,5,6-tetrahydro-2(1H)-pyrimidinone, 98%, Thermo Scientific Chemicals
Description
1,3-Dimethyl-3,4,5,6-tetrahydro-2(1H)-pyrimidinone is a versatile solvent used in the N-alkylation of chiral and O-alkylation of aldoses. It is involved in the preparation of poly(aryl ethers). It is a cyclic urea and used as a polar aprotic organic solvent. Further, it reacts with trifluoro-methanesulfonic acid anhydride to prepare 2,2'-oxy-bis(1,3-dimethyl-tetrahydropyrimidinium) bis(trifluoromethanesulfonate).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
1,3-Dimethyl-3,4,5,6-tetrahydro-2(1H)-pyrimidinone is a versatile solvent used in the N-alkylation of chiral and O-alkylation of aldoses. It is involved in the preparation of poly(aryl ethers). It is a cyclic urea and used as a polar aprotic organic solvent. Further, it reacts with trifluoro-methanesulfonic acid anhydride to prepare 2,2′-oxy-bis(1,3-dimethyl-tetrahydropyrimidinium) bis(trifluoromethanesulfonate).
Solubility
Miscible with water.
Notes
Hygroscopic. Moisture sensitive. Incompatible with strong oxidizing agents.

Specifications
Specifications
Melting Point | -23°C |
Density | 1.06 |
pH | 11 |
Boiling Point | 246°C to 247°C |
Flash Point | 120°C (248°F) |
Odor | Odorless |
Refractive Index | 1.489 |
Quantity | 500 g |
Beilstein | 110562 |
Sensitivity | Hygroscopic |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10239666 | Certificate of Analysis | 20/02/2024 | L09968.14,L09968.36,L09968.22 |
10127354 | Certificate of Analysis | 08/12/2021 | L09968.14,L09968.36,L09968.22 |
10220387 | Certificate of Analysis | 08/12/2021 | L09968.14,L09968.36,L09968.22 |
10163685 | Certificate of Analysis | 07/12/2021 | L09968.14,L09968.36,L09968.22 |
10235632 | Certificate of Analysis | 07/12/2021 | L09968.14,L09968.36,L09968.22 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.