missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ 1.8 L Sharps Container
VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.
Brand: Sharpsafe™ 50502430
This item is not returnable.
View return policy
Description
- Through championing change and pioneering product innovation, we are proud to have introduced the world's first sustainable single-use sharps container into the market.
- Designed specifically for the safe disposal of insulin and needle pens our 1.8 Liter can hold 20 needle pens vertically* and also features an aperture to remove needles if required.
- Our 1.8 Liter Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
- The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
- *Based on a standard needle pen width of 17 mm
- Features and benefits
- Made from low carbon footprint recycled material
- 1.8 L nominal capacity allowing 20 needle pens to be disposed of vertically.
- Semi-Translucent Lid - contents visible when full.
- Flip top lid for temporary and final closure feature
- Choice of openings - Non-return 'petal' opening, Scalpel blade remover opening, Insulin pen needle removal feature an unobstructed opening for large syringes and blood collection tube holders
- In-mold label - offers permanent audit trail which cannot be removed.
- Complies with the standards listed below
- ISO23907-1:2019
- UN3291
Specifications
1.8 L | |
Yellow | |
364 x 600 x 412 mm | |
Safe Disposal of Insulin and Needle Pens |
UK Regulations, ISO23907-1:2019, UN3291 | |
Gray | |
75/Cs. | |
Sharps Container |