missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1 μL 7000 Series Microliter Syringe

Product Code. 17834322
Click to view available options
Needle Gauge:
22 G
23s G
25 G
26s G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Knurled Hub
Knurled Hub, Removable
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17834322

Brand: Hamilton™ CAL86200

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 7000 series syringes are modified Microliter syringes with a plunger-in-needle design.

  • The only zero-dead volume syringe available.
  • The fine gauge tungsten plunger wire extends to the tip of the needle, ensuring that all solvent is expelled, dispensing volumes up to 1 μL.

Specifications

Autoclavable Autoclavable
Material Tungsten (Barrel)
Needle Gauge 22 G
Diameter (English) Inner 0.0057 in.
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.308 in.
Diameter (Metric) Inner 0.145 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2.75 in.
Product Type Microliter Syringe
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7101 KH
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 1 μL
Length (Metric) Needle 69.9 mm
Needle Point Style Blunt
Connection Type Knurled Hub
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.