missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Methyl-2-Pyrrolidinone, Certified AR for Analysis, Fisher Chemical™
Click to view available options
Quantity:
500 mL
25 L
Packaging:
Amber Glass Bottle
Metal Can
Specifications
Specifications
pH | 7.7 to 8.0 |
Melting Point | -24°C |
Color | Colorless |
Boiling Point | 202°C |
Quantity | 500 mL |
Packaging | Amber Glass Bottle |
Vapor Pressure | 0.7mbar 25 |
Safety and Handling
Product Identifier
- N-Methyl-2-pyrrolidone
- Danger
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Reproductive toxicity Category 1B
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H360D-May damage the unborn child.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- MIXTURE LIST-Contains : 1-methyl-2-pyrrolidone
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction