missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 1 mL Graduated LDPE Pasteur Pipette
Pasteur pipette for simple and safe liquid measurement and transfer.
78.50 € - 195.00 €
Specifications
Autoclavable | No |
---|---|
Bulb Draw (Metric) | 3.5 mL |
Calibrated | No |
Diameter (Metric) Outer | 4.5 mm |
Dimensions (L x W) | 150 x 4.5 mm |
Product Code | Brand | Packaging Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Price | Quantity & Availability | |||||
16494989
|
Wheaton™
711115 |
Bulk Bag |
168.00 €
Pack of 3000 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
16475009
|
Wheaton™
726129 |
Individually Wrapped |
78.50 €
Pack of 500 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
16464999
|
Wheaton™
711117S/10 |
10/Pk |
195.00 €
Pack of 1500 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
16474999
|
Wheaton™
711117S/20 |
20/Pk |
183.00 €
Pack of 1500 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
Description
- For liquid transfer
- Designed to ensure safe sample transfer
Specifications
No | |
No | |
150 x 4.5 mm | |
43.5 μL | |
Molded | |
1 mL | |
Single-use |
3.5 mL | |
4.5 mm | |
LDPE | |
Yes | |
Bulb | |
150 mm |