Learn More
Hamilton™ 1 mL, Model 1002.1 TLL SYR, Long Life Instrument Syringe
The BFP syringe manufactured by Hamilton Company is intended for scientific research and laboratory use only and is not intended for human in vivo use.
Brand: Hamilton™ 8250-37
Description
Specification Sheet
- Volume – 1 mL
- Syringe Type – Longlife Gastight Half-Height
- Syringe Series – 1000
- Termination – PTFE Luer Lock (TLL)
- Plunger Style – X-Style
- Fluid Path – Borosilicate glass, UHMWPE, PFA
- Autoclavable – Yes
- Gas Sterilizable – Yes
- Pressure – 200 psig (13.8 bar)
- Maximum Temperature – 115°C / 239°F
- Minimum Temperature – 10°C / 50°F
- Barrel Inner Diameter – 0.287 inches (7.29 mm)
- Barrel Outer Diameter – 0.375 inches (9.53 mm)
- Sales Quantity – 1 syringe per pack
Specifications
PSD/4 Syringes, Long Life UHMWPE Syringes, Instrument Syringes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.