missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Propanol, anhydrous, 99.9%, packaged under Argon in resealable ChemSeal™ bottles, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mL
1 L
4 x 1 L
Description
Used in making cosmetics, skin and hair preparations, pharmaceuticals, perfumes, lacquer formulations, dye solutions, antifreezes, rubbing alcohols, soaps, window cleaners, acetone and other chemicals and products. Also referred as ropyl alcohol;n-Propan-1-ol;n-Propanol;n-Propyl alcohol, Ethylcarbinol, Optal, Osmosol extra.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | °C to 127°C |
Color | Colorless |
Appearance | Clear liquid |
Density | 0.804 |
Boiling Point | 97°C |
Quantity | 4 x 1 L |
Flash Point | 15°C (59°F) |
Ignition Point | 824°C (1515°F) |
Odor | Alcohol-like |
Physical Form | Liquid |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'