missing translation for 'onlineSavingsMsg'
Learn More

uvex 1 S1 SRC Low Safety Shoes

Product Code. p-7236914 Shop All Uvex Products
Click to view available options
Width (Metric):
11 cm
Size:
35
36
37
39
40
42
43
44
46
47
48
49
50
51
52
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15351133

Brand: uvex 8543835

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Uvex 1 low safety shoes provide optimal protection and support for the individual movements of the human body. Shoes have been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being.

  • Shoes provide optimal protection and support for the individual movements of the human body
  • Designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being
  • Ergonomically designed outsole made with dual density polyurethane for excellent slip resistance
  • Protection class S1 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC)
  • 100% metal-free Uvex Xenova™ toe cap – compact, anatomically formed, not thermally conductive and with good side stability
  • Made from synthetic materials, making them suitable for people allergic to chrome
  • All sole materials are free of silicones, plasticizers, and other paint wetting impairment substances
  • Meets the ESD specification with bleeder resistor under 35 megaohms
  • Suitable for orthopaedic adjustments and insoles from Uvex Medicare
  • Elastic laces for quick, individual adjustment
TRUSTED_SUSTAINABILITY

Specifications

Color Black, Yellow
Lace Material Elastic
Liner Material Distance Mesh
Material Microvelour
Size 35
Sole Material Dual Density Polyurethane (PU)
Toe Material Composite
Width (Metric) 11 cm
Gender Unisex
Ankle Style Trainers
Waterproof No
EN ISO 20345 S1
Product Type ESD Safety Shoe
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.