missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ 10 to 5000 ml Dispensing Tool
Interchangeable stator and rotor that is flexible, easy to use, rapid, and user-friendly. Velp Scientifica™ 10 to 5000 ml Dispensing Tool is an instrument for a wide range of uses that ensures excellent performance and safety.
Brand: Velp Scientifica™ A00000027
This item is not returnable.
View return policy
Description
- Can be assembled in a few seconds and without the use of tools
- Consisting of a high-speed rotor with sharp blades lodged within a stationary stator with openings
- Makes the OV5 suitable for the most diverse applications
Specifications
Dispensing Tool | |
Rotor: 15 mm, Stator: 20 mm | |
220 mm | |
OV5 Homogenizer | |
1 Ea. |
10 mL to 5 L | |
40 to 175 mm | |
Paper and Tissue Industry, Food Industry, Tobacco Industry, Medicine, Sewage Pollution Control applications | |
VSS2CCR2 |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ 10 to 5000 ml Dispensing Tool > Model: VSS2CCR2
Spot an opportunity for improvement?Share a Content Correction