missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 10 mL Urine Tube with Printed Label
Sterile container offering sample security and user safety with excellent leak free performance.
Brand: Wheaton™ 327220
This item is not returnable.
View return policy
Description
- Wide container range to suit most user needs
- With collection cup
Specifications
White | |
Single-use | |
Sterile | |
EU Directive 98/79/EC | |
Urine analysis | |
Label, Collection Cup | |
Yes | |
50 Pk. |
Screw Cap | |
Polystyrene | |
Round | |
16 mm | |
100 mm | |
Printed | |
450/Cs. | |
10 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction