missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments

Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments.

Brand:  Thermo Scientific™ 290GA108

 View more versions of this product

Product Code. 10311485

  • 45.58 € / Pack of 10
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure optimal performance of your Thermo Scientific™ GC instrument with Thermo Scientific™ Ferrules. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.

Features
  • Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
  • Ferrules for different types of injectors and detectors
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Packed Column
1/8 in.
Agilent Injectors and Non-MS Detectors
1/8 in. O.D.; Agilent 5890, 6890, 6850
3.175 mm
100% Graphite
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers