missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ 100-Place Polypropylene Storage Boxes

100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.

Brand:  Bel-Art™ F18851-0016

 View more versions of this product

Product Code. 15446343

  • 98.80 € / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Great for organization on the bench, in the freezer, or during transport
  • Can be used at temperatures -80° C to +121°C
  • Hinged lids with snap tab open easily and close securely; clear translucent color always lets you see inside
  • Each box position is labeled with an alphanumeric grid
  • ‘No slide’ features molded in bottom and lid provide secure stacking

These boxes do not fit in standard freezer racks

Order Info

Freezer racks available separately.

Specifications

Specifications

Assorted
Square
100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials)
100
5/Pk.
154 mm
56 mm
Polypropylene
For 0.5, 1.5 and 2.0mL Tubes and Cryo Vials
100
Cryo Storage Box
154 x 143 x 56 mm
143 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers