missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ 100-Place Polypropylene Storage Boxes

100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.

Brand:  Bel-Art™ F18851-0017

 vedi altre versioni di questo prodotto

Codice prodotto. 15580082

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Visualizzare prodotti alternativi »

Esplora altre offerte speciali
Questo articolo non è restituibile. Consulta la politica di reso

Descrizione

Descrizione

  • Great for organization on the bench, in the freezer, or during transport
  • Can be used at temperatures -80° C to +121°C
  • Hinged lids with snap tab open easily and close securely; clear translucent color always lets you see inside
  • Each box position is labeled with an alphanumeric grid
  • ‘No slide’ features molded in bottom and lid provide secure stacking

These boxes do not fit in standard freezer racks

Order Info

Freezer racks available separately.

Specifica

Specifica

Black
Square
100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials)
100
5/Pk.
154 mm
56 mm
Polypropylene
For 0.5, 1.5 and 2.0mL Tubes and Cryo Vials
100
Cryo Storage Box
154 x 143 x 56 mm
143 mm
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali