missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 100-Well Microtube Storage Boxes
Stores small vials and microtubes. Fisherbrand™ 100-Well Microtube Storage Boxes keep contents in place with snap-close hinged lid.
56.95 € - 61.70 €
Specifications
Closure Type | Hinged Lid |
---|---|
Material | Polypropylene |
Shape | Rectangular |
Type | Cryo Storage Box |
For Use With (Application) | Microtube Storage |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15569811
|
Fisherbrand™
HS120201 |
Blue |
61.70 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
15579811
|
Fisherbrand™
HS120202 |
Green |
59.90 €
Pack of 5 |
In Stock
Log in to see stock. |
||||||
15589811
|
Fisherbrand™
HS120203 |
Yellow |
56.95 €
Pack of 5 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
Description
- For larger storage requirements of 1.5/2.0mL microtubes or cryogenic vials.
- Easy-open hinged lid with snap clasp
- 100 wells
- Well dia.: 12.3mm
- Dimensions: 141 x 151 x 57mm
- Autoclavable
Specifications
Hinged Lid | |
Rectangular | |
Microtube Storage | |
Snap-Close Hinged Lid | |
10 x 10 | |
141 mm | |
57 mm |
Polypropylene | |
Cryo Storage Box | |
100 (1.5 to 2 mL Tubes) | |
5/Pk. | |
141 x 151 x 57 mm | |
151 mm | |
12.3 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 100-Well Microtube Storage Boxes