missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 1000μL Polypropylene 96-Well Deep Well PCR Plates



Manufactured from pure polypropylene. Eppendorf™ 1000μL Polypropylene 96-Well Deep Well PCR Plates are high-performance plates for all manual and automated applications.
179.00 € - 643.00 €
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Material | Polypropylene |
No. of Wells | 96 |
Total Volume (Metric) Well | 1000 μL |
Product Code | Brand | Color | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | No. per Pack | Price | Quantity & Availability | |||||
10453692
![]() ![]() |
Eppendorf™
0030501233 |
Green | 5 bags of 4 |
179.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
10398992
![]() ![]() |
Eppendorf™
0030501217 |
Yellow | 20 |
179.00 €
Pack of 20 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
10440134
![]() ![]() |
Eppendorf™
0030505204 |
White | 80 |
643.00 €
Pack of 80 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- These polypropylene plates combine a new well design with a sophisticated color coding system for ease of reading and orientation
- Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines
- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labeling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode
Specifications
Standard | |
Polypropylene | |
1000 μL |
8 x 12 | |
96 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ 1000μL Polypropylene 96-Well Deep Well PCR Plates