missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 1000mL BIOS Swinging Bucket Rotors
Shop All Thermo Scientific Products
Click to view available options
Capacity:
1000 mL
6 x 1000 mL
8 x 1000 mL
Type:
Bucket
Cover
Swinging Bucket Rotor
Includes:
Cover for Round Bucket (set of 2)
Rotor, Round Buckets, 1000 mL Bottles
Round Bucket (Set of2)
Unit Size:
Each
Pack of 2
Description
The Thermo Scientific™ 1000mL BIOS swinging bucket rotors are designed for use with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge. These rotors, which are provided complete with buckets and bottles, have been engineered to simplify operation of the centrifuge while maximizing productivity.
Achieve efficient and reliable sample processing with the following features:
Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.
- 8 x 1000mL (8L) capacity at 5,400 max rpm (8,500 x g max RCF) operation;
- 6 x 1000mL (6L) capacity at 4,600 max rpm (7,117 x g max RCF) operation
- Thermo Scientific™ Eco-Spin™ windshield provides energy savings up to 64% when compared with non-windshielded rotors
- Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ enabling instant lid opening, storage and rotor identification that saves time and protects the integrity of your samples
- 2-year warranty
Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.
Specifications
Specifications
| Material | Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle |
| Type | Bucket |
| Capacity | 1000 mL |
| For Use With (Equipment) | 1000 mL Swinging Bucket Rotor Sets |
| Includes | Round Bucket (Set of2) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction